M16-2.0 x 140mm Class 12.9 DIN 6921 Frame Bolt, Black Phosphate and Oil
- Mfr # 10000462
- Zoro # G723746046
product price:Â
$
3.65
/ea
Sold in multiples of 70 for
$255.50
Key Features
Class 12.9 Material Grade/Class
Standards
DIN 6921
Material
Steel
Thread Type
Coarse
System of Measurement
Metric
Finish
Black Phosphate with Oil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10000462
- Zoro #
- G723746046
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Fastener Length
- 140 mm
- Thread Size
- M16-2.0
- Head Dia.
- M16
Details
- Standards
- DIN 6921
- Material
- Steel
- Thread Type
- Coarse
- Material Grade/Class
- Class 12.9
- System of Measurement
- Metric
- Item
- Frame Bolt
- Finish
- Black Phosphate with Oil
Description
The Class 12.9 DIN 6921 hexagon flange bolt represents the highest standard strength grade for metric fasteners. These bolts are engineered for critical structural applications that demand extreme tensile strength and high fatigue resistance. By combining an integrated flange with ultra-high-strength alloy steel, they provide maximum clamping force in high-stress environments. Additionally, these bolts are designed with a non-indented head, providing a flat, solid top surface that prevents dust, dirt, and debris from accumulating in the drive recess.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.