M20-2.5 x 190mm Class 12.9 DIN 912 Socket Head Cap Screw, Plain
- Mfr # 10000914
- Zoro # G923746518
product price:Â
$
5.15
/ea
Sold in multiples of 15 for
$77.25
Key Features
System of Measurement
Metric
Thread Type
Coarse
Color
Black
Material
Steel
Standards
DIN 912
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10000914
- Zoro #
- G923746518
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Metric
- Thread Type
- Coarse
- Color
- Black
- Material
- Steel
- Standards
- DIN 912
- Class
- Class 12.9
- Finish
- Plain
- Item
- Socket Head Cap Screws
Dimensions
- Thread Size
- M20-2.5
- Screw Length
- 190 mm
Description
Class 12.9 DIN 912 Socket Head Cap Screws are ultra-high-tensile fasteners made from alloy steel with a minimum tensile strength of 1,220 MPa. Their precision-machined internal hex drive enables high torque transmission and a compact profile, making them ideal for high-load industrial applications where space is limited.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.