Shop ZDB INDUSTRIAL
See all product information
Create Account
M2.5 x 24mm ISO 2338 A2 Stainless Steel Dowel Pin, Bright
- Mfr # 10004314
- Zoro # G023749129
product price:Â
$
0.16
/ea
Sold in multiples of 200 for
$32.00
Key Features
Material
304 Stainless Steel
Finish
Bright
Nominal Diameter
M2.5
Standards
ISO 2338
Pin Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10004314
- Zoro #
- G023749129
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Nominal Diameter
- M2.5
- Fastener Length
- 24 mm
- Shank Length
- 24 mm
- Pin Diameter
- M2.5
Details
- Material
- 304 Stainless Steel
- Finish
- Bright
- Standards
- ISO 2338
- Pin Type
- Standard
- Item
- Dowel Pin
- System of Measurement
- Metric
Description
ISO 2338 A2 stainless steel dowel pins are precision-ground fasteners designed for accurate alignment and locating in assemblies where corrosion resistance is essential. These unhardened pins feature a smooth finish and radius ends for easy insertion, making them ideal for use in the food, chemical, and pharmaceutical industries. Their 18-8 stainless steel composition ensures long-term durability and stability in damp environments while maintaining tight dimensional tolerances.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.