M5-0.8 x 12mm DIN7380 Button Socket Head Cap Screw, Plain
- Mfr # 10002166
- Zoro # G423747305
product price:Â
$
0.08
/ea
Sold in multiples of 2500 for
$200.00
Key Features
Button Head
Color
Black
Class
Class 10.9
System of Measurement
Metric
Thread Type
Coarse
Standards
DIN 7380
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10002166
- Zoro #
- G423747305
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Color
- Black
- Class
- Class 10.9
- System of Measurement
- Metric
- Thread Type
- Coarse
- Standards
- DIN 7380
- Finish
- Plain
- Item
- Button Socket Head Cap Screw
- Material
- Steel
- Head Type
- Button
Dimensions
- Screw Length
- 12 mm
- Thread Size
- M5-0.8
Description
DIN 7380 Button Socket Head Cap Screws feature a rounded, low-profile dome head that provides a clean, aesthetic finish while eliminating sharp edges in visible assemblies. These fasteners utilize an internal hex drive for high-torque installation and are specifically designed for light-duty clamping where space or safety is a primary concern
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.