Shop ZDB INDUSTRIAL
See all product information
Create Account
M6-1.0 x 10mm DIN7380 Button Socket Head Cap Screw, Plain
- Mfr # 10002170
- Zoro # G423748401
product price:Â
$
0.07
/ea
Sold in multiples of 2500 for
$175.00
Key Features
Button Head
Class
Class 10.9
Material
Steel
Standards
DIN 7380
Finish
Plain
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10002170
- Zoro #
- G423748401
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Class
- Class 10.9
- Material
- Steel
- Standards
- DIN 7380
- Finish
- Plain
- Item
- Button Socket Head Cap Screw
- System of Measurement
- Metric
- Thread Type
- Coarse
- Color
- Black
- Head Type
- Button
Dimensions
- Screw Length
- 10 mm
- Thread Size
- M6-1.0
Description
DIN 7380 Button Socket Head Cap Screws feature a rounded, low-profile dome head that provides a clean, aesthetic finish while eliminating sharp edges in visible assemblies. These fasteners utilize an internal hex drive for high-torque installation and are specifically designed for light-duty clamping where space or safety is a primary concern
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.