M6-1.0 x 20mm Class 12.9 GripMAX Flange Socket Head Cap Screw, Furnace Black
- Mfr # 10000478
- Zoro # G323745210
product price:Â
$
0.29
/ea
Sold in multiples of 500 for
$145.00
Key Features
Socket Flanged Head
Material
Steel
Class
Class 12.9
Color
Black
System of Measurement
Metric
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10000478
- Zoro #
- G323745210
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- Steel
- Class
- Class 12.9
- Item
- Flanged Socket
- Color
- Black
- System of Measurement
- Metric
- Thread Type
- Coarse
- Finish
- Furnace Black
- Head Type
- Socket Flanged
Dimensions
- Screw Length
- 20 mm
- Thread Size
- M6-1.0
Description
Featuring specialized rib serrations integrated directly into the underside of the flange, the GripMAX system provides superior grip and torque retention. This design creates a positive-lock interface with the mating surface, effectively eliminating the need for safety washers in high-vibration environments.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.