M6 x 28mm DIN 6325 Dowel Pin, Bright
- Mfr # 10003156
- Zoro # G923745177
product price:Â
$
0.28
/ea
Sold in multiples of 100 for
$28.00
Key Features
Pin Diameter
M6
Material
Steel
System of Measurement
Metric
Fastener Length
28 mm
Nominal Diameter
M6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10003156
- Zoro #
- G923745177
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- Steel
- System of Measurement
- Metric
- Item
- Dowel Pin
- Finish
- Bright
- Standards
- DIN 6325
Dimensions
- Shank Length
- 28 mm
- Pin Diameter
- M6
- Fastener Length
- 28 mm
- Nominal Diameter
- M6
Description
DIN 6325 dowel pins are precision-ground hardened steel fasteners manufactured to an m6 tolerance for accurate alignment and locating in jig and fixture assemblies. These heavy-duty pins feature chamfered ends for easy insertion and are through-hardened to achieve high shear strength and wear resistance under constant load. The smooth, polished finish ensures a tight interference fit, making them essential for maintaining exact positioning in mechanical engineering and die-set applications.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.