M8-1.25 x 16mm Class 10.9 JIS 1189-B Frame Bolt, Zinc Cr3
- Mfr # 10000037
- Zoro # G023745565
product price:Â
$
0.25
/ea
Sold in multiples of 1500 for
$375.00
Key Features
Class 10.9 Material Grade/Class
Material
Steel
Thread Type
Coarse
Standards
JIS 1189
Head Dia.
M8
Finish
Zinc Cr3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10000037
- Zoro #
- G023745565
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- Steel
- Material Grade/Class
- Class 10.9
- Thread Type
- Coarse
- Standards
- JIS 1189
- Finish
- Zinc Cr3
- Item
- Frame Bolt
- System of Measurement
- Metric
Dimensions
- Fastener Length
- 16 mm
- Thread Size
- M8-1.25
- Head Dia.
- M8
Description
Engineered to meet rigorous Japanese Industrial Standards (JIS), these Class 10.9 steel screws are designed for high-stress, critical-load applications. Offering at least 25% greater strength than standard medium-strength steel fasteners, they are the industry choice for automotive suspension systems, pumps, motors, and high-pressure valve assemblies. Additionally, these bolts are designed with a non-indented head, providing a flat, solid top surface that prevents dust, dirt, and debris from accumulating in the drive recess.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.