Shop ZDB INDUSTRIAL
See all product information
Create Account
M8-1.25 x 20mm Class 10.9 ISO 4162 Frame Bolt, Plain
- Mfr # 10000080
- Zoro # G723745179
product price:Â
$
0.23
/ea
Sold in multiples of 1400 for
$322.00
Key Features
Class 10.9 Material Grade/Class
Thread Size
M8-1.25
Material
Steel
Standards
ISO 4162
Finish
Furnace Black
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10000080
- Zoro #
- G723745179
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material Grade/Class
- Class 10.9
- Material
- Steel
- Standards
- ISO 4162
- Finish
- Furnace Black
- Thread Type
- Coarse
- Item
- Frame Bolt
- System of Measurement
- Metric
Dimensions
- Thread Size
- M8-1.25
- Head Dia.
- M8
- Fastener Length
- 20 mm
Description
ISO 4162 specifies the characteristics of hexagon bolts with an integrated flange, specifically the small series head configuration. These fasteners are designed for high-efficiency assembly in structural and mechanical applications where space is limited but high clamping force is required. By combining a bolt and washer into a single component, ISO 4162 frame bolts reduce parts count and prevent the risk of assembly errors. Additionally, these bolts are designed with a non-indented head, providing a flat, solid top surface that prevents dust, dirt, and debris from accumulating in the drive recess.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.