Shop ZDB INDUSTRIAL
See all product information
Create Account
M8-1.25 x 35mm Class 8.8 Hex Flange Bolt, Zinc Cr3
- Mfr # 10000560
- Zoro # G023745886
product price:Â
$
0.27
/ea
Sold in multiples of 950 for
$256.50
Key Features
Class 8.8 Material Grade/Class
System of Measurement
Metric
Fastener Thread Type
Coarse
Finish
Zinc Cr3
Material
Steel
Standards
DIN 6921
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10000560
- Zoro #
- G023745886
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Metric
- Fastener Thread Type
- Coarse
- Finish
- Zinc Cr3
- Material Grade/Class
- Class 8.8
- Material
- Steel
- Standards
- DIN 6921
- Item
- Flange Bolt
Dimensions
- Fastener Length
- 35 mm
- Thread Size
- M8-1.25
Description
This high-strength fastener made from medium carbon steel is designed for demanding mechanical applications where load distribution and vibration resistance are critical. The integrated serrated flange functions as a built-in locking washer, eliminating the need for separate components and reducing assembly time.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.