Shop ZDB INDUSTRIAL
See all product information
Create Account
M8-1.25 x 40mm Class 100 GripMAX Flanged Socket Screw, Plain
- Mfr # 10000015
- Zoro # G723745636
product price:Â
$
0.64
/ea
Sold in multiples of 200 for
$128.00
Key Features
Socket Flanged Head
Color
Black
Thread Type
Coarse
System of Measurement
Metric
Material
Steel
Finish
Furnace Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10000015
- Zoro #
- G723745636
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Color
- Black
- Thread Type
- Coarse
- System of Measurement
- Metric
- Material
- Steel
- Item
- Flanged Socket Head Cap Screw
- Finish
- Furnace Black
- Class
- Class 100
- Head Type
- Socket Flanged
Dimensions
- Screw Length
- 40 mm
- Thread Size
- M8-1.25
Description
This high-performance GripMAX fastener is engineered for heavy-duty industrial applications requiring superior vibration resistance and advanced corrosion protection. The integrated flange and specialized GripMAX ribbed serrations eliminate the need for separate washers, streamlining assembly and ensuring high-clamp force retention under dynamic loads.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.