Shop ZDB INDUSTRIAL
See all product information
Create Account
M8-1.25 x 60mm Class 12.9 12-Point Flange Bolt, Furnace Black
- Mfr # 10000942
- Zoro # G523745065
product price:Â
$
1.35
/ea
Sold in multiples of 100 for
$135.00
Key Features
Class 12.9 Material Grade/Class
Standards
B18.2.5M
Fastener Thread Type
Coarse
System of Measurement
Metric
Finish
Furnace Black
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10000942
- Zoro #
- G523745065
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Standards
- B18.2.5M
- Item
- 12 Points
- Material Grade/Class
- Class 12.9
- Fastener Thread Type
- Coarse
- System of Measurement
- Metric
- Finish
- Furnace Black
- Material
- Steel
Dimensions
- Fastener Length
- 60 mm
- Thread Size
- M8-1.25
Description
Class 12.9 12-Point Flange Bolts are ultra-high-strength alloy steel fasteners engineered for extreme-load applications, offering a minimum tensile strength of 1,220 MPa. The 12-point head design provides double the surface contact area of a standard hex head, allowing for higher torque application and a more compact profile in high-performance automotive and industrial machinery.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.