M8 x 18mm DIN 7979 Flat Vent Pull-Out Dowel Pin, Bright
- Mfr # 10004391
- Zoro # G523748134
product price:Â
$
0.67
/ea
Sold in multiples of 25 for
$16.75
Key Features
Standards
DIN 7979
System of Measurement
Metric
Finish
Bright
Pin Type
Pull Out
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10004391
- Zoro #
- G523748134
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Pin Diameter
- M8
- Shank Length
- 18 mm
- Nominal Diameter
- M8
- Fastener Length
- 18 mm
Details
- Standards
- DIN 7979
- System of Measurement
- Metric
- Finish
- Bright
- Item
- Dowel Pin
- Pin Type
- Pull Out
- Material
- Steel
Description
DIN 7979 flat vent pull-out dowel pins are through-hardened and precision-ground with an internal thread for easy extraction from blind holes using a puller bolt. They feature a precision-ground flat along the side to prevent air entrapment, ensuring smooth installation and removal without the risk of pneumatic lock. These pins are manufactured to an m6 tolerance, providing the high-precision alignment and shear strength required for sophisticated tool and die applications.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.