Zoro Homepage

3.27in x 984ft Black Thermal Transfer Ribbons- Wax, 6PK

  • Mfr # THT201

  • Zoro # G215801536


product price: $83.99
/pk 6, $14.00/ea
Free Shipping & Returns

Key Features

Material
Wax
Width
3.27 in
Color
Black
Length
984 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT201
Zoro #
G215801536
UPC #
-
Country of Origin
United States

Dimensions

Width
3.27 in
Length
984 ft

Details

Material
Wax
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.