Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.30in x 244ft Black Desktop Thermal Transfer Ribbons - Wax, 6PK

  • Mfr # THT500

  • Zoro # G115802206


product price: $41.99
/pk 6, $7.00/ea

Key Features

Color
Black
Material
Wax
Width
3.30 in
Length
244 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT500
Zoro #
G115802206
UPC #
-
Country of Origin
United States

Dimensions

Width
3.30 in
Length
244 ft

Details

Color
Black
Material
Wax

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.