Zoro Homepage

4.02in x 1476ft Black Datamax Thermal Transfer Ribbons- Wax, 6PK

  • Mfr # THT205

  • Zoro # G115801933


product price: $159.99
/pk 6, $26.67/ea
Free Shipping & Returns

Key Features

Material
Wax
Width
4.02 in
Length
1476 ft
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT205
Zoro #
G115801933
UPC #
-
Country of Origin
United States

Dimensions

Width
4.02 in
Length
1476 ft

Details

Material
Wax
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.