Zoro Homepage

4.09in x 502ft Black Intermec Desktop Thermal Transfer Ribbons - Wax, 6PK

  • Mfr # THT504

  • Zoro # G315801481


product price: $79.79
/pk 6, $13.30/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Wax
Length
502 ft
Width
4.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT504
Zoro #
G315801481
UPC #
-
Country of Origin
United States

Dimensions

Length
502 ft
Width
4.09 in

Details

Color
Black
Material
Wax

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.