Zoro Homepage

BarcodeLabelPrinter, SingleColor

  • Mfr # ZT11142-D01000FZ

  • Zoro # G010935313


product price: $1,345.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Bluetooth Low Energy, Ethernet, Serial, Tear, Cord, USB, USB Host
Printer Series
ZT111
Voltage
100 to 240V AC
Font Size
Scalable
Warranty
2 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZT11142-D01000FZ
Zoro #
G010935313
UPC #
-
Country of Origin
China

Dimensions

Font Size
Scalable
Max. Print Width
4 in
For Core Dia.
4 in

Details

Printer Connectivity
Bluetooth Low Energy, Ethernet, Serial, Tear, Cord, USB, USB Host
Printer Series
ZT111
Voltage
100 to 240V AC
Item
Barcode Label Printer
Warranty
2 yr
Printing Software Compatibility
EZPL
Color Printing Capability
Single Color
Printer Resolution
203 dpi
Dispensing Style
Dispenser
Barcode Printer Type
Industrial
Print Speed
10 in/sec
Wire Communication
Wired, Wireless (wifi)
Print Technology
Direct Thermal
Power Source
Electrical AC Supply
Screen Type
Push Button
Printer Type
Standard Industrial
Printer Daily Output
1,500
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required

Description

Barcode Label Printer, Industrial Barcode Printer Type, Push Button Screen Type, 4 in Max. Print Width, 203 dpi Printer Resolution, 10 in/sec Print Speed, Dispenser Dispensing Style, Wired, Wireless (wifi) Wire Communication, Printer Series ZT111, For Core Dia. 4 in, Printing Software Compatibility EZPL, Electrical AC Supply Power Source, 100 to 240V AC Voltage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.