BarcodeLabelPrinter, SingleColor
Mfr # ZT11143-D01000FZ
Zoro # G410935296
product price: $1,851.99
/ea
Free Shipping & Returns
Key Features
Printer Connectivity
Bluetooth, Ethernet, Serial, Tear, Cord, USB, USB Host
Font Size
Scalable
Printer Series
ZT111
Voltage
100 to 240V AC
Color Printing Capability
Single Color
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZT11143-D01000FZ
Zoro #
G410935296
UPC #
-
Country of Origin
China
Dimensions
Font Size
Scalable
Max. Print Width
4.09 in
For Core Dia.
4 in
Details
Item
Barcode Label Printer
Printer Connectivity
Bluetooth, Ethernet, Serial, Tear, Cord, USB, USB Host
Printer Series
ZT111
Voltage
100 to 240V AC
Color Printing Capability
Single Color
Printing Software Compatibility
EZPL
Warranty
2 yr
Print Speed
6 in/sec
Printer Resolution
300 dpi
Dispensing Style
Tear Off
Barcode Printer Type
Industrial
Wire Communication
Wired
Print Technology
Direct Thermal
Power Source
Electrical AC Supply
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required
Printer Type
Standard Industrial
Screen Type
Push Button
Printer Daily Output
1,500
Description
Barcode Label Printer, Industrial Barcode Printer Type, Push Button Screen Type, 4.09 in Max. Print Width, 300 dpi Printer Resolution, 6 in/sec Print Speed, Wired Wire Communication, Printer Series ZT111, For Core Dia. 4 in, Printing Software Compatibility EZPL, Electrical AC Supply Power Source, 100 to 240V AC Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.