Shop ZEBRA
See all product information
Create Account
BarcodeScannerWristStrap, Blk
- Mfr # TRG-TC5X-ELEC1-02
- Zoro # G216546894
product price:Â
$
515.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Durable plastic
Product Type
Barcode Scanner Wrist Strap
Series
TC52AX, TC52X, TC57X
Finish
Rugged industial-grade plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRG-TC5X-ELEC1-02
- Zoro #
- G216546894
- UPC #
- -
- Country of Origin
- China
- Color
- Black
- Material
- Durable plastic
- Product Type
- Barcode Scanner Wrist Strap
- Series
- TC52AX, TC52X, TC57X
- Finish
- Rugged industial-grade plastic
- Item
- Barcode Scanner Wrist Strap
- Shell Material
- Durable plastic
- Wire Color
- Black
- Traction Material
- Durable plastic
Description
Identification Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.