Zoro Homepage

Handheld Imager, Black, 7 ft, 1D Scanner

  • Mfr # LI2208-SR7U2100AZN

  • Zoro # G1924670


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
RS232, USB
Power Source
External Power Supply, Host Power
Connection Type
USB
Overall Width
2 5/8 in
Data Capture
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LI2208-SR7U2100AZN
Zoro #
G1924670
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
2 5/8 in
Height
6.3"
Width
2.6"
Overall Depth
3 15/16 in
Overall Height
6 5/16 in
Length
3.9"
Cord Length
7 ft

Description

Handheld Imager, Barcode Scanner Type Corded Barcode Label Scanner, Image Scan Type 1D Scanner, Travel Distance from Base 7 ft, Max. Scan Distance 2 1/2 ft, Model Number LI2208-SR7U2100AZN, Weight 0.3 lb, Connection Type USB, Includes USB Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.