This item is Discontinued.

Zebra Technologies Desktop Printer, 300 dpi, ZD420 Series ZD42043-T01E00EZ

Desktop Printer, 300 dpi, ZD420 Series (Discontinued)

  • Mfr # ZD42043-T01E00EZ
  • Zoro # G8292858
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZD42043-T01E00EZ
Zoro #
G8292858
UPC #
-
Country of Origin
China

Dimensions

Max. Print Width
4.27 in
Width
8"
Overall Depth
10 1/2 in
For Core Dia.
1 in
Overall Width
8 in
Depth
10"
Overall Height
7 1/2 in
Max. Ribbon Length
244 ft, 984 ft
Battery Size
100 to 240V AC
Font Size
Scalable
Height
7"

Details

Printer Connectivity
USB
Item
Desktop Printer
Printer Series
ZD420
Print Speed
4.0 in/sec
Standards
15.247(d), BIS, BSMI, C-Tick, CCC, cTUVus CE Marking, CU, EN 300 328, EN 301 893, EN 62311, EN55022 Class B, EN55024, EN61000-3-2, EN61000-3-3, FCC 15.209, FCC Class B, IC RSS 247, ICES-003, IEC 60950-1, IN-Metro, KCC, NOM, S-Mark, SABS, VCCI
Printing Software Compatibility
EPL 2, Link-OS, XML, ZBI, ZPL II
Voltage
100 to 240V AC
Weight
5.3 lb
Printer Resolution
300 dpi
Includes
(2) 300 m Ribbon Core Adapters for Non-Zebra Ribbon, AC Power Supply, Empty Ribbon Take-Up Cores (1 in and 0.5 in), Power Cord, Printer, Quick Start Guide, Regulatory Guide, USB Cable
Dispensing Style
Tear Off
Screen Type
Push Button
Power Source
AC Supply
Wire Communication
Wireless (wifi)
Warranty
2 yr
Barcode Printer Type
Desktop
Printer Type
Standard Desktop
Product Type
Thermal Transfer Printer

Description

Desktop Printer, Desktop Barcode Printer Type, Push Button Screen Type, 4.27 in Max. Print Width, 300 dpi Printer Resolution, 4.0 in/sec Print Speed, Tear Off Dispensing Style, Wireless (wifi) Wire Communication, Printer Series ZD420, For Core Dia. 1 in, 10 1/2 in Overall Depth, 7 1/2 in Overall Height, 8 in Overall Width, 5.3 lb Weight, Printing Software Compatibility EPL 2, Link-OS, XML, ZBI, ZPL II, 2750 mAh Battery (Optional), Electrical AC Supply Power Source, 100 to 240V AC Voltage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.