Desktop Printer, 6 in/sec, 203 dpi
- Mfr # ZD22042-T01G00EZ
- Zoro # G523924101
product price:Â
$
726.99
/ea
Free Shipping & Returns
Key Features
Dispensing Style
Tear Off
Print Technology
Thermal Transfer
Max. Print Width
4 in
Print Speed
6 in/sec
Printer Connectivity
USB, USB Host
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZD22042-T01G00EZ
- Zoro #
- G523924101
- UPC #
- -
- Country of Origin
- China
Dimensions
- Max. Print Width
- 4 in
- For Core Dia.
- 1 in
Details
- Dispensing Style
- Tear Off
- Print Technology
- Thermal Transfer
- Print Speed
- 6 in/sec
- Item
- Desktop Printer
- Printer Connectivity
- USB, USB Host
- Printer Daily Output
- 5,000
- Printer Resolution
- 203 dpi
- Screen Type
- Push Button
- Printer Series
- ZD220
Description
Desktop Printer, Desktop Barcode Printer Type, Push Button Screen Type, 4 in Max. Print Width, 203 dpi Printer Resolution, 6 in/sec Print Speed, Tear Off Dispensing Style, Not Applicable Wire Communication, Printer Series ZD220, For Core Dia. 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.