Shop ZEBRA
See all product information
Create Account
Desktop Printer, 6 in/sec, 300 dpi
- Mfr # ZD4A043-301X01EZ
- Zoro # G623924438
product price:Â
$
1,347.99
/ea
Free Shipping & Returns
Key Features
For Core Dia.
1 in
Print Technology
Thermal Transfer
Dispensing Style
Tear Off
Screen Type
Push Button
Printer Series
ZD421
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZD4A043-301X01EZ
- Zoro #
- G623924438
- UPC #
- -
- Country of Origin
- China
- Print Technology
- Thermal Transfer
- Dispensing Style
- Tear Off
- Screen Type
- Push Button
- Printer Series
- ZD421
- Item
- Desktop Printer
- Print Speed
- 6 in/sec
- Wire Communication
- Bluetooth, Wireless (wifi)
- Printer Resolution
- 300 dpi
- Printer Daily Output
- 5,000
Dimensions
- For Core Dia.
- 1 in
- Max. Print Width
- 4 in
Description
Desktop Printer, Desktop Barcode Printer Type, Push Button Screen Type, 4 in Max. Print Width, 300 dpi Printer Resolution, 6 in/sec Print Speed, Tear Off Dispensing Style, Bluetooth, Wireless (wifi) Wire Communication, Printer Series ZD421, For Core Dia. 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.