Shop ZEBRA
See all product information
Create Account
Desktop Printer, 6 in/sec, 300 dpi
- Mfr # ZD6A143-301RR1EZ
- Zoro # G723924529
product price:Â
$
4,194.99
/ea
Free Shipping & Returns
Key Features
Printer Connectivity
Bluetooth, Bluetooth Low Energy, Ethernet, Serial, USB, WiFi
Printer Daily Output
5,000
Dispensing Style
Tear Off
Printer Resolution
300 dpi
Screen Type
Push Button
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZD6A143-301RR1EZ
- Zoro #
- G723924529
- UPC #
- -
- Country of Origin
- China
- Printer Connectivity
- Bluetooth, Bluetooth Low Energy, Ethernet, Serial, USB, WiFi
- Printer Daily Output
- 5,000
- Dispensing Style
- Tear Off
- Printer Resolution
- 300 dpi
- Screen Type
- Push Button
- Item
- Desktop Printer
- Printer Series
- ZD621
- Print Speed
- 6 in/sec
- Wire Communication
- Bluetooth, Wireless (wifi)
- Print Technology
- Thermal Transfer
Dimensions
- Max. Print Width
- 4 in
- For Core Dia.
- 1 in
Description
Desktop Printer, Desktop Barcode Printer Type, Push Button Screen Type, 4 in Max. Print Width, 300 dpi Printer Resolution, 6 in/sec Print Speed, Tear Off Dispensing Style, Bluetooth, Wireless (wifi) Wire Communication, Printer Series ZD621, For Core Dia. 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.