Desktop Printer, 6 in/sec, 300 dpi
- Mfr # ZD6A143-D41L01EZ
- Zoro # G623924476
product price:Â
$
2,041.99
/ea
Free Shipping & Returns
Key Features
Screen Type
Push Button
Printer Series
ZD621
Print Speed
6 in/sec
Printer Resolution
300 dpi
Print Technology
Direct Thermal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZD6A143-D41L01EZ
- Zoro #
- G623924476
- UPC #
- -
- Country of Origin
- China
Dimensions
- Max. Print Width
- 4 in
- For Core Dia.
- 1 in
Details
- Item
- Desktop Printer
- Screen Type
- Push Button
- Printer Series
- ZD621
- Print Speed
- 6 in/sec
- Printer Resolution
- 300 dpi
- Print Technology
- Direct Thermal
- Dispensing Style
- Linerless Cutter
- Wire Communication
- Bluetooth, Wireless (wifi)
- Printer Daily Output
- 5,000
Description
Desktop Printer, Desktop Barcode Printer Type, Push Button Screen Type, 4 in Max. Print Width, 300 dpi Printer Resolution, 6 in/sec Print Speed, Linerless Cutter Dispensing Style, Bluetooth, Wireless (wifi) Wire Communication, Printer Series ZD621, For Core Dia. 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.