Shop ZEBRA
See all product information
Create Account
Desktop Printer, 8 in/sec, 203 dpi
- Mfr # ZD22042-T11G00EZ
- Zoro # G423924256
product price:Â
$
803.99
/ea
Free Shipping & Returns
Key Features
Printer Connectivity
USB, USB Host
For Core Dia.
1 in
Screen Type
Push Button
Printer Series
ZD220
Max. Print Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZD22042-T11G00EZ
- Zoro #
- G423924256
- UPC #
- -
- Country of Origin
- China
Dimensions
- For Core Dia.
- 1 in
- Max. Print Width
- 4 in
Details
- Printer Connectivity
- USB, USB Host
- Screen Type
- Push Button
- Printer Series
- ZD220
- Item
- Desktop Printer
- Print Speed
- 8 in/sec
- Printer Daily Output
- 5,000
- Print Technology
- Thermal Transfer
- Printer Resolution
- 203 dpi
- Dispensing Style
- Dispenser
Description
Desktop Printer, Desktop Barcode Printer Type, Push Button Screen Type, 4 in Max. Print Width, 203 dpi Printer Resolution, 8 in/sec Print Speed, Dispenser Dispensing Style, Not Applicable Wire Communication, Printer Series ZD220, For Core Dia. 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.