This item is Discontinued.

Zebra Technologies Direct Thermal Printer, 203 dpi ZD41023-D01000EZ

Direct Thermal Printer, 203 dpi (Discontinued)

  • Mfr # ZD41023-D01000EZ
  • Zoro # G8293497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD41023-D01000EZ
Zoro #
G8293497
UPC #
-
Country of Origin
China

Dimensions

Max. Roll Dia.
5"
Max. Tape Width
2.20"
Height
5.9"
Max. Label Length
39.02"
Max. Label Width
2.36"
Font Size
Scalable
Battery Size
100 to 240V AC
Overall Height
6 in
Overall Width
4 1/2 in
Width
4.5"
Overall Depth
8 5/8 in
Max. Print Width
2.2 in
For Core Dia.
1 in
Depth
8.7"

Details

Printer Resolution
300 dpi
Weight
2.2 lb
Standards
15.247(d), BIS, BSMI, C-Tick, CCC, CE Marking, cTUVus, CU, EN 300 328, EN 301 893, EN 62311, EN55022 Class B, EN55024, EN61000-3-2, EN61000-3-3, FCC 15.209, FCC Class B, IC RSS 247, ICES-003, IEC 60950-1, IN-Metro, KCC, NOM, S-Mark, SABS, VCCI
Voltage
100 to 240V AC
Label Formats Supported
Reflective, Continuous Label, Continuous Receipt, Receipt, Gap, Die-cut Label, Tag Stock, Label, Fanfold, Black Mark, Wristband, Direct Thermal Label, Roll Fed
Printing Software Compatibility
EPL 2, EPL Line Mode, XML, ZBI, ZPL II
Printhead Resolution
300 dpi
Dispensing Style
Tear Off
Power Source
Electrical AC Supply
Barcode Printer Type
Desktop
Printer Series
ZD410
Printer Connectivity
Bluetooth, Ethernet, Serial, USB, WiFi
Maximum Print Speed
4.02 in/s
Wire Communication
Wired
Item
Direct Thermal Printer
Color Printing Capability
Monochrome
Print Speed
6 in/sec
For Use With
Label/Receipt Print
Screen Type
Push Button
Application
Desktop
Stand Alone Printing / PC Required
PC
Printer Type
Standard Desktop

Description

Direct Thermal Printer, Desktop Barcode Printer Type, Push Button Screen Type, 2.2 in Max. Print Width, 300 dpi Printer Resolution, 6 in/sec Print Speed, Tear Off Dispensing Style, Wired Wire Communication, Printer Series ZD410, For Core Dia. 1 in, 8 5/8 in Overall Depth, 6 in Overall Height, 4 1/2 in Overall Width, 2.2 lb Weight, Printing Software Compatibility EPL 2, EPL Line Mode, XML, ZBI, ZPL II, Electrical AC Supply Power Source, 100 to 240V AC Voltage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.