This item is Discontinued.

Zebra Technologies Direct Thermal Printer, 203 dpi ZD41023-D01W01EZ

Direct Thermal Printer, 203 dpi (Discontinued)

  • Mfr # ZD41023-D01W01EZ
  • Zoro # G8292045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZD41023-D01W01EZ
Zoro #
G8292045
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
8 5/8 in
Max. Print Width
2.2 in
Max. Tape Width
2.20"
Width
4.5"
Font Size
Scalable
Max. Label Width
2.36"
Overall Height
6 in
Height
6"
Overall Width
4 1/2 in
Battery Size
100 to 240V AC
Max. Roll Dia.
5"
Max. Label Length
39.02"
For Core Dia.
1 in
Depth
8.6"
Maximum Print Width
2.20"

Details

Printer Resolution
300 dpi
Printhead Resolution
300 dpi
Standards
15.247(d), BIS, BSMI, C-Tick, CCC, CE Marking, cTUVus, CU, EN 300 328, EN 301 893, EN 62311, EN55022 Class B, EN55024, EN61000-3-2, EN61000-3-3, FCC 15.209, FCC Class B, IC RSS 247, ICES-003, IEC 60950-1, IN-Metro, KCC, NOM, S-Mark, SABS, VCCI
Printer Series
ZD410
Dispensing Style
Tear Off
Voltage
100 to 240V AC
Screen Type
Push Button
Label Formats Supported
Black Mark, Roll Fed, Tag Stock, Receipt, Direct Thermal Label, Continuous Receipt, Fanfold
Print Speed
6 in/sec
Item
Direct Thermal Printer
Wire Communication
Wireless (wifi)
Stand Alone Printing / PC Required
PC, Handheld
Printer Connectivity
Bluetooth, Ethernet, Serial, USB, WiFi
Application
Desktop
Color Printing Capability
Monochrome
Weight
2.2 lb
For Use With
Label/Receipt Print
Printing Software Compatibility
EPL 2, EPL Line Mode, XML, ZBI, ZPL II
Power Source
Electrical AC Supply
Barcode Printer Type
Desktop
Maximum Print Speed
4.02 in/s
Printer Type
Standard Desktop
Platform Supported
PC;Handheld
Media Type
Roll Fed;Receipt;Fanfold;Direct Thermal Label;Tag Stock;Black Mark;Continuous Receipt
Recommended Use
Label/Receipt Print
Standard Memory
256 MB
Mobile Device Printing
Yes

Description

Direct Thermal Printer, Desktop Barcode Printer Type, Push Button Screen Type, 2.2 in Max. Print Width, 300 dpi Printer Resolution, 6 in/sec Print Speed, Tear Off Dispensing Style, Wireless (wifi) Wire Communication, Printer Series ZD410, For Core Dia. 1 in, 8 5/8 in Overall Depth, 6 in Overall Height, 4 1/2 in Overall Width, 2.2 lb Weight, Printing Software Compatibility EPL 2, EPL Line Mode, XML, ZBI, ZPL II, Electrical AC Supply Power Source, 100 to 240V AC Voltage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.