DT Label, Polypro, 2" x 1", 1" Core
- Mfr # LD-R7BL5B
- Zoro # G6171996
product price:Â
$
216.99
/ea
Free Shipping & Returns
Key Features
Color
White
Width
2.00" - 2.99"
Outside Diameter
2"
Core Size
1"
Material
Film/Synthetic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LD-R7BL5B
- Zoro #
- G6171996
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 2.00" - 2.99"
- Outside Diameter
- 2"
- Core Size
- 1"
- Length
- 1.00" - 1.99"
Details
- Color
- White
- Material
- Film/Synthetic
Description
Direct thermal matte polypropylene label with an all-temp permanent acrylic adhesive. Offers good resistance to scratching, smearing and moisture. Provides some flexibility for labeling curved surfaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.