DT Wristband, Polypropylene/Soft Nylon, 1" x 7.9375", 1" Core
- Mfr # 10031289K
- Zoro # G6702955
product price:Â
$
550.99
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene, Nylon
Color
White
Width
7.9375"
Length
8"
Label Width
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10031289K
- Zoro #
- G6702955
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 7.9375"
- Length
- 8"
- Label Width
- 3/4 in
- Label Length
- 7-11/16 in
Details
- Item
- Medical Label
- Material
- Polypropylene, Nylon
- Color
- White
- For Use With
- Zebra Printers: HC100, ZD510
- Print Technology
- Direct Thermal
- Shape
- Rectangle
- Attachment Method
- Adhesive
- Number of Labels per Roll
- 260
Description
Zebra's Z-Band wristbands are made of polypropylene. The direct thermal imaging chemistry is composed primarily of leuco dies and developers. The inks/varnishes used are UV varnishes and water based inks. There is no metal content in or on these particular patient identification bands. Therefore, Z-Band wristbands are considered to be MR-Safe and are available in a variety of sizes and colors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.