HandheldImager, White, 2DScanner;1DScanner

  • Mfr # DS8178-SR0F006ZMWW

  • Zoro # G1953617


product price:  $909.99
/ea
Free Shipping & Returns

Key Features

Application
Government, Hospitality, Manufacturing, Retail, Transportation and Logistics
Min. Operating Temp.
32 Degrees F
Height
6.6"
Warranty
3 yr
Includes
Drivers, Sample Source Code, Test Utilities
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DS8178-SR0F006ZMWW
Zoro #
G1953617
UPC #
-
Country of Origin
United States

Dimensions

Height
6.6"
Overall Height
6 5/8 in
Depth
4.2"
Width
2.6"
Overall Width
2 5/8 in
Overall Depth
4 3/16 in

Details

Item
Handheld Imager
Application
Government, Hospitality, Manufacturing, Retail, Transportation and Logistics
Min. Operating Temp.
32 Degrees F
Warranty
3 yr
Includes
Drivers, Sample Source Code, Test Utilities
Data Capture
2D: PDF417, Micro PDF417, Aztec, Base 32 (Italian Pharma), Chinese Sensible (Han Xin), Codabar/NW7, Code 11, Code 128, Code 39, Code 93, Composite Codes, DataMatrix, DotCode, Dotted DataMatrix, GS1 DataBar, I 2 of 5, Korean 3 of 5, MaxiCode, Micro QR, MSI Plessey, Postal Codes, QR Code, SecurPharm, TLC-39, UPC/EAN
Image Scan Type
1D Scanner, 2D Scanner
Model Number
DS8178-SR0F006ZMWW
Connection Type
46XX over RS485, Keyboard Wedge, RS232, TGCS (IBM), USB
Weight
0.5 lb
Travel Distance from Base
300 ft
Barcode Scanner Type
Cordless Barcode Label Scanner
Printer Connectivity
RS232, USB
Operating Temp. Range
32 Degrees F to 122 Degrees F
Max. Operating Temp.
122 Degrees F
For Computer Operating System
PC
Color
White
Power Source
Capacitor, Battery
Max. Scan Distance
2 ft
Voltage
12V, 5V
Specifications
47 CFR Part 15, CAN/CSA-C22.2 No. 60950-1-07, Class B, EN 55022 (Class B), EN 55024, EN 55032 (Class B), EN 60950-1 2ed + A11 + A1 + A12 + A2:2013, EN 61000-3-2, EN 61000-3-3, ICES-003 Issue 6, IEC 60950-1 2ed + A1 + A2, IEC 62471, RoHS EN 50581, Subpart B, UL 60950-1
Product Type
Barcode Scanner
Scanner Cable Required
Scanner Cable Required
Scanner Attachments Included
Scanner Base

Description

Handheld Imager, Barcode Scanner Type Cordless Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base 300 ft, Max. Scan Distance 2 ft, Model Number DS8178-SR0F006ZMWW, Weight 0.5 lb, Connection Type 46XX over RS485, Keyboard Wedge, RS232, TGCS (IBM), USB, Includes Drivers, Sample Source Code, Test Utilities

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.