Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HandheldScanner, White, 7ft, 1DScanner

  • Mfr # LS2208-SR20001R-NA

  • Zoro # G1924899


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
RS232, USB
Weight
0.3 lb
Overall Width
2 1/2 in
Barcode Scanner Type
Corded Barcode Label Scanner
Warranty
5 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS2208-SR20001R-NA
Zoro #
G1924899
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 1/2 in
Overall Depth
3 3/8 in
Depth
3.3"
Height
6"
Width
2.5"
Overall Height
6 in
Cord Length
7 ft

Details

Item
Handheld Scanner
Printer Connectivity
RS232, USB
Weight
0.3 lb
Barcode Scanner Type
Corded Barcode Label Scanner
Warranty
5 yr
Model Number
LS2208-SR20001R-NA
Power Source
External Power Supply, Host Power
Voltage
5V
Includes
Gooseneck Stand, USB Cable
Max. Operating Temp.
122 Degrees F
Min. Operating Temp.
32 Degrees F
Connection Type
IBM 468x/9x, Keyboard Wedge, RS232, USB
Image Scan Type
1D Scanner
Max. Scan Distance
2 ft
Operating Temp. Range
32 Degrees F to 122 Degrees F
Application
Hospitality, Retail
For Computer Operating System
PC
Data Capture
100% UPC, Code 39
Color
Cash Register White
Product Type
Barcode Scanner
Travel Distance from Base
7 ft
Scanner Cable Required
Scanner Cable Required
Scanner Attachments Included
Scanner Cable

Description

Handheld Scanner, Barcode Scanner Type Corded Barcode Label Scanner, Image Scan Type 1D Scanner, Travel Distance from Base 7 ft, Max. Scan Distance 2 ft, Model Number LS2208-SR20001R-NA, Weight 0.3 lb, Connection Type IBM 468x/9x, Keyboard Wedge, RS232, USB, Includes Gooseneck Stand, USB Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.