HandheldImager, Black, 2DScanner;1DScanner

  • Mfr # DS8178-SR700000SFW
  • Zoro # G1924698
product price: 
$
1,309.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
RS232, USB
Model Number
DS8178-SR700000SFW
Depth
4.2"
Application
Government, Hospitality, Manufacturing, Retail, Transportation and Logistics
Color
Twilight Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DS8178-SR700000SFW
Zoro #
G1924698
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
4.2"
Overall Height
6 5/8 in
Overall Width
2 5/8 in
Width
2.6"
Overall Depth
4 3/16 in
Height
6.6"

Details

Printer Connectivity
RS232, USB
Item
Handheld Imager
Model Number
DS8178-SR700000SFW
Application
Government, Hospitality, Manufacturing, Retail, Transportation and Logistics
Color
Twilight Black
Connection Type
46XX over RS485, Keyboard Wedge, RS232, TGCS (IBM), USB
Image Scan Type
1D Scanner, 2D Scanner
Max. Operating Temp.
122 Degrees F
Specifications
47 CFR Part 15, CAN/CSA-C22.2 No. 60950-1-07, Class B, EN 55022 (Class B), EN 55024, EN 55032 (Class B), EN 60950-1 2ed + A11 + A1 + A12 + A2:2013, EN 61000-3-2, EN 61000-3-3, ICES-003 Issue 6, IEC 60950-1 2ed + A1 + A2, IEC 62471, RoHS EN 50581, Subpart B, UL 60950-1
Data Capture
2D: PDF417, Micro PDF417, Aztec, Base 32 (Italian Pharma), Chinese Sensible (Han Xin), Codabar/NW7, Code 11, Code 128, Code 39, Code 93, Composite Codes, DataMatrix, DotCode, Dotted DataMatrix, GS1 DataBar, I 2 of 5, Korean 3 of 5, MaxiCode, Micro QR, MSI Plessey, Postal Codes, QR Code, SecurPharm, TLC-39, UPC/EAN
Operating Temp. Range
32 Degrees F to 122 Degrees F
For Computer Operating System
PC
Max. Scan Distance
2 ft
Barcode Scanner Type
Cordless Barcode Label Scanner
Min. Operating Temp.
32 Degrees F
Warranty
3 yr
Voltage
12V, 5V
Includes
DS8178 Cordless handheld scanner, Standard Cradle, USB cable
Power Source
Capacitor, Battery
Weight
0.5 lb
Travel Distance from Base
300 ft
Product Type
Barcode Scanner
Scanner Cable Required
Scanner Cable Not Required
Scanner Attachments Included
Scanner Cradle
Power Source - TS Only
Capacitor, Battery
Power Source - old
Capacitor, Battery
Wire Color
Black

Description

Handheld Imager, Barcode Scanner Type Cordless Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base 300 ft, Max. Scan Distance 2 ft, Model Number DS8178-SR700000SFW, Weight 0.5 lb, Connection Type 46XX over RS485, Keyboard Wedge, RS232, TGCS (IBM), USB, Includes DS8178 Cordless handheld scanner, Standard Cradle, USB cable

Restrictions

Hazardous material

Ratings & reviews