HandheldImager, Wht, 7ft

  • Mfr # DS2278-SR6UMC00AZW
  • Zoro # G1924926
product price: 
$
449.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
RS232, USB
Color
Nova White
Depth
3.9"
Overall Height
6 15/16 in
Includes
Micro USB Cable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DS2278-SR6UMC00AZW
Zoro #
G1924926
UPC #
-
Country of Origin
China

Dimensions

Depth
3.9"
Overall Height
6 15/16 in
Height
6.9"
Overall Width
2 5/8 in
Overall Depth
3 1/2 in
Width
2.6"
Cord Length
2 ft

Details

Item
Handheld Imager
Printer Connectivity
RS232, USB
Color
Nova White
Includes
Micro USB Cable
Warranty
3 yr
Barcode Scanner Type
Cordless Barcode Label Scanner
Max. Operating Temp.
122 Degrees F
Model Number
DS2278-SR6UMC00AZW
Specifications
EN 60950-1 2ed + A11 + A1 + A12 + A2:2013, IEC 60950-1 2ed + A1 + A2, UL 60950-1, CAN/CSA-C22.2 No. 60950-1-07, RoHS EN 50581, IEC 62471, EN 55032 (Class B), EN 55024, EN 61000-3-2, EN 61000-3-3, 47 CFR Part 15, Subpart B, Class B, ICES-003 Issue 6, Class B
Data Capture
Aztec, Base 32 (Italian Pharma), Codabar/NW7, Code 11, Code 128, Code 39, Code 93, Composite Codes, DataMatrix, GS1 DataBar, Han Xin, I 2 of 5, Korean 3 of 5, MaxiCode, Micro QR, MSI Plessey, PDF417, Postal Codes, QR Code, TLC-39, UPC/EAN
Travel Distance from Base
300 ft
For Computer Operating System
PC
Voltage
5V
Power Source
External Power Supply, Host Power, Battery
Min. Operating Temp.
32 Degrees F
Application
Government, Hospitality, Manufacturing, Retail, Transportation and Logistics
Max. Scan Distance
1 ft
Connection Type
USB
Weight
0.5 lb
Image Scan Type
1D Scanner, 2D Scanner
Operating Temp. Range
32 Degrees F to 122 Degrees F
Product Type
Barcode Scanner
Scanner Attachments Included
Scanner Cable
Scanner Cable Required
Scanner Cable Required
Power Source - TS Only
External Power Supply, Host Power, Battery
Power Source - old
External Power Supply, Host Power, Battery
Wire Color
White

Description

Handheld Imager, Barcode Scanner Type Cordless Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base 300 ft, Max. Scan Distance 1 ft, Model Number DS2278-SR6UMC00AZW, Weight 0.5 lb, Connection Type USB, Includes Micro USB Cable

Ratings & reviews