Shop ZEBRA

HandheldScanner, Black, 7ft, 1DScanner

  • Mfr # LS2208-7AZR0100DR
  • Zoro # G1924838

product price: 
$
221.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
RS232, USB
Voltage
5V
For Computer Operating System
PC
Width
2.5"
Overall Width
2 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LS2208-7AZR0100DR
Zoro #
G1924838
UPC #
-
Country of Origin
Mexico
Item
Handheld Scanner
Printer Connectivity
RS232, USB
Voltage
5V
For Computer Operating System
PC
Barcode Scanner Type
Corded Barcode Label Scanner
Data Capture
100% UPC, Code 39
Includes
Gooseneck Stand, Power Supply, Serial Cable
Weight
0.3 lb
Max. Scan Distance
2 ft
Image Scan Type
1D Scanner
Connection Type
IBM 468x/9x, Keyboard Wedge, RS232, USB
Color
Black
Operating Temp. Range
32 Degrees F to 122 Degrees F
Model Number
LS2208-7AZR0100DR
Warranty
5 yr
Max. Operating Temp.
122 Degrees F
Power Source
External Power Supply, Host Power
Application
Hospitality, Retail
Min. Operating Temp.
32 Degrees F
Product Type
Barcode Scanner
Scanner Cable Required
Scanner Cable Required
Scanner Attachments Included
Scanner Cable
Travel Distance from Base
7 ft
Power Source - TS Only
External Power Supply, Host Power
Power Source - old
External Power Supply, Host Power
Wire Color
Black

Dimensions

Width
2.5"
Overall Width
2 1/2 in
Overall Height
6 in
Depth
3.3"
Overall Depth
3 3/8 in
Height
6"
Cord Length
7 ft

Description

Handheld Scanner, Barcode Scanner Type Corded Barcode Label Scanner, Image Scan Type 1D Scanner, Travel Distance from Base 7 ft, Max. Scan Distance 2 ft, Model Number LS2208-7AZR0100DR, Weight 0.3 lb, Connection Type IBM 468x/9x, Keyboard Wedge, RS232, USB, Includes Gooseneck Stand, Power Supply, Serial Cable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.