Shop ZEBRA
See all product information
Create Account
Industrial Printer, 12 in/sec, 203 dpi
- Mfr # ZT23142-T0100AFZ
- Zoro # G523924545
product price:Â
$
4,006.99
/ea
Free Shipping & Returns
Key Features
Printer Series
ZT231
Max. Print Width
4 in
Printer Daily Output
15,000
Wire Communication
Bluetooth
For Core Dia.
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZT23142-T0100AFZ
- Zoro #
- G523924545
- UPC #
- -
- Country of Origin
- China
Dimensions
- Max. Print Width
- 4 in
- For Core Dia.
- 3 in
Details
- Printer Series
- ZT231
- Printer Daily Output
- 15,000
- Wire Communication
- Bluetooth
- Item
- Industrial Printer
- Print Speed
- 12 in/sec
- Print Technology
- Thermal Transfer
- Dispensing Style
- Tear Off
- Screen Type
- Color Touch Screen
- Printer Connectivity
- Bluetooth, Bluetooth Low Energy, Ethernet, Serial, USB
- Printer Resolution
- 203 dpi
Description
Industrial Printer, Industrial Barcode Printer Type, Color Touch Screen Screen Type, 4 in Max. Print Width, 203 dpi Printer Resolution, 12 in/sec Print Speed, Tear Off Dispensing Style, Bluetooth Wire Communication, Printer Series ZT231, For Core Dia. 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.