This item is Discontinued.

Zebra Technologies Industrial Printer, 203 dpi, ZT200 Series, Font Size: Scalable ZT23042-T31A00FZ

Industrial Printer, 203 dpi, ZT200 Series, Font Size: Scalable (Discontinued)

  • Mfr # ZT23042-T31A00FZ
  • Zoro # G8293829
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZT23042-T31A00FZ
Zoro #
G8293829
UPC #
-
Country of Origin
China

Dimensions

For Core Dia.
1 in, 3 in
Max. Roll Dia.
8"
Overall Width
9 1/2 in
Font Size
Scalable
Overall Height
10 29/32 in
Height
10.9"
Battery Size
100 to 240V AC
Overall Depth
17 in
Max. Label Length
39"
Max. Label Width
4.50"
Width
9.5"
Max. Print Width
4.09 in
Max. Ribbon Length
1,476 ft
Max. Tape Width
4.09"
Depth
17"

Details

Features
Icon-graphics, Clear Bi-fold Media Side Door, Element Energy Equalizer, Bi-color LED, Liner Take Up Spindle
Power Source
Electrical AC Supply
Voltage
100 to 240V AC
Color Printing Capability
Monochrome
Weight
20 lb
Includes
ZT230 Industrial PrinterPower Cord with US Plug
Barcode Printer Type
Industrial
Stand Alone Printing / PC Required
PC
Dispensing Style
Peel Off
Label Formats Supported
Die-cut Label, Black Mark, Notch, Continuous Label
Item
Industrial Printer
Standards
IEC 60950, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, cTUVus, CE, FCC, ICES-003, VCCI, C-Tick, NOM, Gost-R, BSMI, S-Mark (Argentina), KC, CCC, UkrSepro, SII, SABS
Application
Industrial
Printer Series
ZT200
Maximum Print Speed
6 in/s
Printing Software Compatibility
EPL, EPL 2, Link-OS, ZBI 2.0, ZPL, ZPL II
Printer Connectivity
RS232, USB
For Use With
Label Print
Print Speed
6 in/sec
Printer Display
LCD
Screen Type
Push Button
Printer Resolution
203 dpi
Printhead Resolution
203 dpi
Wire Communication
Wireless (wifi)
Printer Type
Standard Industrial
Supported Barcode Symbologies
Interleaved 2 of 5, ISBT-128, Standard 2 of 5, LOGMARS, MSI, Code 11, Code 128-B, EAN With 2 or 5 Digit Extension, EAN-8, EAN-13, Macro PDF-417, POSTNET, UPC-A, RSS-14, Code 39, Code 93, Macro PDF, PDF-417, Plessey, UCC Case Codes, Code 128-C, Aztec Code, Maxi Code, Codablock, Code 49, Code 128-A, RSS Composite, Industrial 2 of 5, TLC 39, QR Code, Data Matrix, Planet Code, UPC-E, UPC 2 or 5 Digit Extension

Description

Industrial Printer, Industrial Barcode Printer Type, Push Button Screen Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 6 in/sec Print Speed, Peel Off Dispensing Style, Wireless (wifi) Wire Communication, Printer Series ZT200, For Core Dia. 1 in, 3 in, 17 in Overall Depth, 10 29/32 in Overall Height, 9 1/2 in Overall Width, 20 lb Weight, Printing Software Compatibility EPL, EPL 2, Link-OS, ZBI 2.0, ZPL, ZPL II, Electrical AC Supply Power Source, 100 to 240V AC Voltage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.