This item is Discontinued.

Zebra Technologies Industrial Printer, 203 dpi, ZT200 Series, Overall Depth: 17 in ZT23042-T21000FZ

Industrial Printer, 203 dpi, ZT200 Series, Overall Depth: 17 in (Discontinued)

  • Mfr # ZT23042-T21000FZ
  • Zoro # G8293698
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZT23042-T21000FZ
Zoro #
G8293698
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
17 in
Overall Height
10 29/32 in
Height
10.9"
Max. Tape Width
4.09"
Max. Print Width
4.09 in
Font Size
Scalable
For Core Dia.
1 in, 3 in
Max. Ribbon Length
1,476 ft
Battery Size
100 to 240V AC
Max. Label Length
39"
Overall Width
9 1/2 in
Max. Roll Dia.
8"
Max. Label Width
4.50"
Width
9.5"
Depth
17"

Details

Printing Software Compatibility
EPL, EPL 2, Link-OS, ZBI 2.0, ZPL, ZPL II
Print Speed
6 in/sec
Includes
ZT230 Industrial PrinterPower Cord with US Plug
Features
Element Energy Equalizer, Clear Bi-fold Media Side Door, Bi-color LED, Icon-graphics
Application
Industrial
Standards
IEC 60950, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, cTUVus, CE, FCC, ICES-003, VCCI, C-Tick, NOM, Gost-R, BSMI, S-Mark (Argentina), KC, CCC, UkrSepro, SII, SABS
Weight
20 lb
Barcode Printer Type
Industrial
Item
Industrial Printer
Voltage
100 to 240V AC
Printer Display
LCD
Printer Connectivity
RS232, USB
Power Source
Electrical AC Supply
Screen Type
Push Button
Dispensing Style
Cutter
Wire Communication
Wired
For Use With
Label Print
Printer Series
ZT200
Color Printing Capability
Monochrome
Printhead Resolution
203 dpi
Maximum Print Speed
6 in/s
Printer Resolution
203 dpi
Stand Alone Printing / PC Required
PC
Label Formats Supported
Black Mark, Notch, Continuous Label, Die-cut Label
Printer Type
Standard Industrial
Supported Barcode Symbologies
PDF-417, UPC 2 or 5 Digit Extension, Industrial 2 of 5, Plessey, Code 128-B, MSI, Maxi Code, EAN-13, UPC-E, EAN-8, Code 39, EAN With 2 or 5 Digit Extension, POSTNET, Aztec Code, UPC-A, Macro PDF, Data Matrix, Code 49, UCC Case Codes, Code 128-C, RSS Composite, Interleaved 2 of 5, TLC 39, Code 11, LOGMARS, Planet Code, RSS-14, Code 128-A, Code 93, Standard 2 of 5, QR Code, Codablock, ISBT-128, Macro PDF-417

Description

Industrial Printer, Industrial Barcode Printer Type, Push Button Screen Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 6 in/sec Print Speed, Cutter Dispensing Style, Wired Wire Communication, Printer Series ZT200, For Core Dia. 1 in, 3 in, 17 in Overall Depth, 10 29/32 in Overall Height, 9 1/2 in Overall Width, 20 lb Weight, Printing Software Compatibility EPL, EPL 2, Link-OS, ZBI 2.0, ZPL, ZPL II, Electrical AC Supply Power Source, 100 to 240V AC Voltage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.