Zoro Homepage
This item is Discontinued.
Zebra Technologies Industrial Printer, 203 dpi, ZT200 Series ZT23042-D21A00FZ

Industrial Printer, 203 dpi, ZT200 Series (Discontinued)

  • Mfr # ZT23042-D21A00FZ
  • Zoro # G8292620
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZT23042-D21A00FZ
Zoro #
G8292620
UPC #
-
Country of Origin
China

Dimensions

Font Size
Scalable
Max. Label Length
39"
Overall Width
9 1/2 in
Max. Label Width
4.50"
Max. Roll Dia.
8"
Battery Size
100 to 240V AC
Width
9.5"
For Core Dia.
1 in, 3 in
Overall Height
10 29/32 in
Max. Print Width
4.09 in
Overall Depth
17 in
Max. Tape Width
4.09"
Height
10.9"
Max. Ribbon Length
1,476 ft
Depth
17"

Details

Print Speed
6 in/sec
Features
Bi-color LED, Element Energy Equalizer, Clear Bi-fold Media Side Door, Icon-graphics
Printer Display
LCD
For Use With
Label Print
Printer Resolution
203 dpi
Printhead Resolution
203 dpi
Voltage
100 to 240V AC
Color Printing Capability
Monochrome
Application
Industrial
Weight
20 lb
Printer Connectivity
RS232, USB
Dispensing Style
Cutter
Barcode Printer Type
Industrial
Item
Industrial Printer
Wire Communication
Wireless (wifi)
Standards
IEC 60950, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, cTUVus, CE, FCC, ICES-003, VCCI, C-Tick, NOM, Gost-R, BSMI, S-Mark (Argentina), KC, CCC, UkrSepro, SII, SABS
Maximum Print Speed
6 in/s
Screen Type
Push Button
Includes
ZT230 Industrial PrinterPower Cord with US Plug
Label Formats Supported
Continuous Label, Die-cut Label, Label, Notch, Black Mark
Printer Series
ZT200
Stand Alone Printing / PC Required
PC
Power Source
Electrical AC Supply
Printing Software Compatibility
EPL, EPL 2, Link-OS, ZBI 2.0, ZPL, ZPL II
Printer Type
Standard Industrial
Supported Barcode Symbologies
EAN-13, Code 128-B, LOGMARS, Codablock, Interleaved 2 of 5, POSTNET, Micro PDF-417, Standard 2 of 5, Maxi Code, Code 11, UPC-A, Plessey, UPC-E, EAN-8, Planet Code, Code 128-A, Codabar, Aztec Code, TLC 39, ISBT-128, MSI, Code 49, Industrial 2 of 5, Micro PDF, EAN With 2 or 5 Digit Extension, RSS-14, Code 128-C, QR Code, PDF-417, Code 93, UCC Case Codes, Code 39, RSS Composite, Data Matrix, UPC 2 or 5 Digit Extension

Description

Industrial Printer, Industrial Barcode Printer Type, Push Button Screen Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 6 in/sec Print Speed, Cutter Dispensing Style, Wireless (wifi) Wire Communication, Printer Series ZT200, For Core Dia. 1 in, 3 in, 17 in Overall Depth, 10 29/32 in Overall Height, 9 1/2 in Overall Width, 20 lb Weight, Printing Software Compatibility EPL, EPL 2, Link-OS, ZBI 2.0, ZPL, ZPL II, Electrical AC Supply Power Source, 100 to 240V AC Voltage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.