This item is Discontinued.

Zebra Technologies Industrial Printer, 203 dpi, ZT200 Series ZT23042-T11000FZ

Industrial Printer, 203 dpi, ZT200 Series (Discontinued)

  • Mfr # ZT23042-T11000FZ
  • Zoro # G8292447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZT23042-T11000FZ
Zoro #
G8292447
UPC #
-
Country of Origin
China

Dimensions

Max. Tape Width
4.09"
Max. Ribbon Length
1,476 ft
Overall Width
9 1/2 in
Max. Roll Dia.
8"
Height
11"
Font Size
Scalable
Battery Size
100 to 240V AC
Overall Depth
17 in
Overall Height
10 29/32 in
Max. Label Width
4.50"
For Core Dia.
1 in, 3 in
Width
9.4"
Max. Label Length
39"
Max. Print Width
4.09 in
Depth
17"
Maximum Print Width
4.09"
Media Thickness
10 mil
Ribbon Core Size
1"

Details

Item
Industrial Printer
Printhead Resolution
203 dpi
Stand Alone Printing / PC Required
PC
Label Formats Supported
Notch, Die-cut Label, Continuous Label, Black Mark, Label, Linered Label
Standards
IEC 60950, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, cTUVus, CE, FCC, ICES-003, VCCI, C-Tick, NOM, Gost-R, BSMI, S-Mark (Argentina), KC, CCC, UkrSepro, SII, SABS
Printer Resolution
203 dpi
Print Speed
6 in/sec
Power Source
Electrical AC Supply
Color Printing Capability
Monochrome
For Use With
Label Print
Features
Element Energy Equalizer, Bi-color LED, Clear Bi-fold Media Side Door
Dispensing Style
Peel Off
Weight
20 lb
Voltage
100 to 240V AC
Application
Industrial
Printer Connectivity
RS232, USB
Printing Software Compatibility
EPL, EPL 2, Link-OS, ZBI 2.0, ZPL, ZPL II
Wire Communication
Wired
Maximum Print Speed
6 in/s
Printer Display
LCD
Screen Type
Push Button
Barcode Printer Type
Industrial
Includes
ZT230 Industrial PrinterPower Cord with US Plug
Printer Series
ZT200
Printer Type
Standard Industrial
Supported Barcode Symbologies
EAN With 2 or 5 Digit Extension, Code 128-A, ISBT-128, UPC-A, Code 93, TLC 39, QR Code, Code 49, Micro PDF-417, Codabar, Planet Code, POSTNET, Aztec Code, Standard 2 of 5, Code 128-C, UCC Case Codes, Code 11, Codablock, Data Matrix, Plessey, EAN-13, Interleaved 2 of 5, Maxi Code, UPC-E, LOGMARS, MSI, Industrial 2 of 5, PDF-417, Micro PDF, UPC 2 or 5 Digit Extension, Code 39, EAN-8, RSS-14, Code 128-B
Media Sensor
Reflective Media Sensor;Transmissive Media Sensor
Flash Memory
128 MB
Recommended Use
Label Print
Media Type
Die-cut Label;Continuous Label;Notch;Label;Black Mark;Linered Label
Memory Technology
DRAM
Barcode Symbology Supported
ISBT-128;MSI;Codabar;Code 93;Codablock;PDF-417;Code 49;Maxi Code;QR Code;Micro PDF;Code 11;UPC-A;Standard 2 of 5;Planet Code;Data Matrix;TLC 39;Micro PDF-417;Code 128-A;UCC Case Codes;EAN-13;UPC 2 or 5 Digit Extension;Plessey;Industrial 2 of 5;LOGMARS;RSS-14;Aztec Code;Code 39;Code 128-B;Code 128-C;UPC-E;EAN-8;EAN With 2 or 5 Digit Extension;POSTNET;Interleaved 2 of 5
Serial Port
Yes
Peel Facility
Yes
Platform Supported
PC
Standard Memory
128 MB

Description

Industrial Printer, Industrial Barcode Printer Type, Push Button Screen Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 6 in/sec Print Speed, Peel Off Dispensing Style, Wired Wire Communication, Printer Series ZT200, For Core Dia. 1 in, 3 in, 17 in Overall Depth, 10 29/32 in Overall Height, 9 1/2 in Overall Width, 20 lb Weight, Printing Software Compatibility EPL, EPL 2, Link-OS, ZBI 2.0, ZPL, ZPL II, Electrical AC Supply Power Source, 100 to 240V AC Voltage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.