Industrial Printer, 203 dpi, ZT200 Series (Discontinued)
- Mfr # ZT23042-T21A00FZ
- Zoro # G8293488
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZT23042-T21A00FZ
Zoro #
G8293488
UPC #
-
Country of Origin
China
Dimensions
Height
10.9"
Max. Label Width
4.50"
Overall Width
9 1/2 in
Font Size
Scalable
Max. Ribbon Length
1,476 ft
Max. Tape Width
4.09"
For Core Dia.
1 in, 3 in
Max. Print Width
4.09 in
Max. Roll Dia.
8"
Overall Height
10 29/32 in
Max. Label Length
39"
Width
9.5"
Battery Size
100 to 240V AC
Overall Depth
17 in
Depth
17"
Description
Industrial Printer, Industrial Barcode Printer Type, Push Button Screen Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 6 in/sec Print Speed, Cutter Dispensing Style, Wireless (wifi) Wire Communication, Printer Series ZT200, For Core Dia. 1 in, 3 in, 17 in Overall Depth, 10 29/32 in Overall Height, 9 1/2 in Overall Width, 20 lb Weight, Printing Software Compatibility EPL, EPL 2, Link-OS, ZBI 2.0, ZPL, ZPL II, Electrical AC Supply Power Source, 100 to 240V AC Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.