This item is Discontinued.

Zebra Technologies Industrial Printer, 203 dpi, ZT400 Series, Overall Depth: 19-1/2 in ZT42162-T01C000Z

Industrial Printer, 203 dpi, ZT400 Series, Overall Depth: 19-1/2 in (Discontinued)

  • Mfr # ZT42162-T01C000Z
  • Zoro # G8292754
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZT42162-T01C000Z
Zoro #
G8292754
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
19 1/2 in
Overall Width
13-1/4 in
Max. Roll Dia.
8"
Max. Print Width
6.6 in
For Core Dia.
3 in
Max. Label Length
39"
Battery Size
100 to 240V AC
Height
12.8"
Overall Height
12-3/4 in
Width
13.3"
Max. Ribbon Length
1,476 ft
Max. Tape Width
6.60"
Font Size
Scalable
Depth
19.5"

Details

Application
Industrial
Label Formats Supported
Continuous Paper, Notch, Die-cut Label, Black Mark
Stand Alone Printing / PC Required
PC
Max. Lines of Print
102"
Barcode Printer Type
Industrial
Wire Communication
Wireless (wifi)
Printer Resolution
203 dpi
Item
Industrial Printer
Printer Series
ZT400
Dispensing Style
Tear Off
Printhead Resolution
203 dpi
Power Source
Electrical AC Supply
Printer Connectivity
Bluetooth, Ethernet, RS232, USB
Warranty
1 yr
Print Speed
12 in/sec
For Use With
Label Print
Standards
Safety: IEC 60950, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, Emissions: cTUVus, CE Marking, FCC-B, ICES-003, VCCI, C-Tick, NOM, S-Mark (Arg), CCC, CU, BSMI, KCC, SABS, IN-Metro
Voltage
100 to 240V AC
Screen Type
Push Button
Printing Software Compatibility
ZBI 2.0, ZPL, ZPL II, EPL, EPL 2
Weight
40 lb
Maximum Print Speed
12.01 in/s
Printer Type
Standard Industrial
Recommended Use
Label Print
Platform Supported
PC
Serial Port
Yes
Standard Memory
256 MB

Description

Industrial Printer, Industrial Barcode Printer Type, Push Button Screen Type, 6.6 in Max. Print Width, 203 dpi Printer Resolution, 12 in/sec Print Speed, Tear Off Dispensing Style, Wireless (wifi) Wire Communication, Printer Series ZT400, For Core Dia. 3 in, 19 1/2 in Overall Depth, 12 3/4 in Overall Height, 13 1/4 in Overall Width, 40 lb Weight, Printing Software Compatibility EPL, EPL 2, ZBI 2.0, ZPL, ZPL II, Electrical AC Supply Power Source, 100 to 240V AC Voltage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.