This item is Discontinued.

Zebra Technologies Industrial Printer, 300 dpi, ZT200 Series, Dispensing Style: Cutter ZT23043-T21A00FZ

Industrial Printer, 300 dpi, ZT200 Series, Dispensing Style: Cutter (Discontinued)

  • Mfr # ZT23043-T21A00FZ
  • Zoro # G8292167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZT23043-T21A00FZ
Zoro #
G8292167
UPC #
-
Country of Origin
China

Dimensions

Max. Tape Width
4.09"
Max. Label Width
4.50"
Battery Size
100 to 240V AC
Overall Height
10 29/32 in
Height
10.9"
For Core Dia.
1 in, 3 in
Max. Roll Dia.
5.98"
Max. Ribbon Length
1,476 ft
Max. Print Width
4.09 in
Font Size
Scalable
Width
9.5"
Overall Depth
17 in
Overall Width
9 1/2 in
Depth
17"
Maximum Print Length
73"
Maximum Print Width
4.09"

Details

Screen Type
Push Button
Print Speed
6 in/sec
Application
Desktop
Printing Software Compatibility
EPL, EPL 2, Link-OS, ZBI 2.0, ZPL, ZPL II
Wire Communication
Wireless (wifi)
Voltage
100 to 240V AC
Max. Lines of Print
73"
Label Formats Supported
Black Mark, Die-cut Label, Continuous Label, Notch
Weight
20 lb
Color Printing Capability
Monochrome
Printer Series
ZT200
Includes
ZT230 Thermal Transfer Printer with Cutter US Power Cords Windows drivers & multi-language user documentation CD Rom
Standards
IEC 60950, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, cTUVus, CE, FCC, ICES-003, VCCI, C-Tick, NOM, Gost-R, BSMI, S-Mark (Argentina), KC, CCC, UkrSepro, SII, SABS
For Use With
Label Print
Printer Resolution
300 dpi
Stand Alone Printing / PC Required
PC
Power Source
Electrical AC Supply
Maximum Print Speed
6 in/s
Dispensing Style
Cutter
Item
Industrial Printer
Printhead Resolution
300 dpi
Barcode Printer Type
Industrial
Printer Connectivity
RS232, USB
Printer Type
Standard Industrial
Media Type
Notch;Continuous Label;Die-cut Label;Black Mark
Power Cable Localization
US
Recommended Use
Label Print
Platform Supported
PC
Standard Memory
128 MB

Description

Industrial Printer, Industrial Barcode Printer Type, Push Button Screen Type, 4.09 in Max. Print Width, 300 dpi Printer Resolution, 6 in/sec Print Speed, Cutter Dispensing Style, Wireless (wifi) Wire Communication, Printer Series ZT200, For Core Dia. 1 in, 3 in, 17 in Overall Depth, 10 29/32 in Overall Height, 9 1/2 in Overall Width, 20 lb Weight, Printing Software Compatibility EPL, EPL 2, Link-OS, ZBI 2.0, ZPL, ZPL II, Electrical AC Supply Power Source, 100 to 240V AC Voltage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.