This item is Discontinued.

Zebra Technologies Industrial Printer, 300 dpi, ZT200 Series ZT23043-T01000FZ

Industrial Printer, 300 dpi, ZT200 Series (Discontinued)

  • Mfr # ZT23043-T01000FZ
  • Zoro # G8292964
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZT23043-T01000FZ
Zoro #
G8292964
UPC #
-
Country of Origin
China

Dimensions

Width
9.5"
Overall Depth
17 in
Battery Size
100 to 240V AC
Max. Label Width
4.50"
Max. Print Width
4.09 in
Max. Label Length
39"
Max. Roll Dia.
8"
Max. Ribbon Length
1,476 ft
Height
10.9"
Max. Tape Width
4.09"
For Core Dia.
1 in, 3 in
Font Size
Scalable
Overall Height
10 29/32 in
Overall Width
9 1/2 in
Media Thickness
10 mil
Ribbon Core Size
1"
Maximum Print Width
4.09"
Depth
17"

Details

Stand Alone Printing / PC Required
PC
Printhead Resolution
300 dpi
Standards
IEC 60950, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, cTUVus, CE, FCC, ICES-003, VCCI, C-Tick, NOM, Gost-R, BSMI, S-Mark (Argentina), KC, CCC, UkrSepro, SII, SABS
Printer Connectivity
RS232, USB
Application
Industrial
Printer Resolution
300 dpi
Printing Software Compatibility
EPL, EPL 2, Link-OS, ZBI 2.0, ZPL, ZPL II
Dispensing Style
Tear Off
Maximum Print Speed
6 in/s
Includes
ZT230 Industrial PrinterPower Cord with US Plug
Wire Communication
Wired
For Use With
Label Print
Printer Series
ZT200
Item
Industrial Printer
Barcode Printer Type
Industrial
Features
Element Energy Equalizer, Clear Bi-fold Media Side Door, Tear-off, Bi-color LED
Print Speed
6 in/sec
Voltage
100 to 240V AC
Printer Display
LCD
Color Printing Capability
Monochrome
Label Formats Supported
Continuous Label, Black Mark, Die-cut Label, Notch
Power Source
Electrical AC Supply
Weight
20 lb
Screen Type
Push Button
Printer Type
Standard Industrial
Supported Barcode Symbologies
Code 128-A, Codablock, EAN-13, ISBT-128, MSI, UCC Case Codes, Planet Code, EAN With 2 or 5 Digit Extension, Interleaved 2 of 5, POSTNET, UPC-A, TLC 39, Plessey, RSS-14, Code 39, Code 93, Micro PDF-417, UPC-E, Code 128-C, Codabar, Micro PDF, Standard 2 of 5, Code 49, PDF-417, Aztec Code, UPC 2 or 5 Digit Extension, Code 128-B, LOGMARS, EAN-8, Data Matrix, QR Code, Industrial 2 of 5, Code 11, Maxi Code
Serial Port
Yes
Memory Technology
DRAM
Barcode Symbology Supported
Code 93;Code 128-A;LOGMARS;Codabar;Planet Code;PDF-417;Code 49;Aztec Code;Code 11;UCC Case Codes;UPC-A;EAN With 2 or 5 Digit Extension;POSTNET;Interleaved 2 of 5;Data Matrix;Maxi Code;QR Code;Micro PDF-417;UPC 2 or 5 Digit Extension;Standard 2 of 5;RSS-14;Code 39;Code 128-B;Code 128-C;UPC-E;EAN-13;Industrial 2 of 5;Codablock;TLC 39;Micro PDF;ISBT-128;EAN-8;Plessey;MSI
Media Sensor
Reflective Media Sensor;Transmissive Media Sensor
Recommended Use
Label Print
Media Type
Die-cut Label;Notch;Black Mark;Continuous Label
Flash Memory
128 MB
Platform Supported
PC
Standard Memory
128 MB

Description

Industrial Printer, Industrial Barcode Printer Type, Push Button Screen Type, 4.09 in Max. Print Width, 300 dpi Printer Resolution, 6 in/sec Print Speed, Tear Off Dispensing Style, Wired Wire Communication, Printer Series ZT200, For Core Dia. 1 in, 3 in, 17 in Overall Depth, 10 29/32 in Overall Height, 9 1/2 in Overall Width, 20 lb Weight, Printing Software Compatibility EPL, EPL 2, Link-OS, ZBI 2.0, ZPL, ZPL II, Electrical AC Supply Power Source, 100 to 240V AC Voltage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.