Laminate, Zebra
- Mfr # 800084-914
- Zoro # G8061182
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Type
Zebra
Color
Clear
Height (In.)
2 in
Width (In.)
2 in
For Use With
Zebra ZXP Series8 Card Printers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 800084-914
- Zoro #
- G8061182
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height (In.)
- 2 in
- Width (In.)
- 2 in
- Depth (In.)
- 4 in
- Overall Height
- 2 in
- Overall Length
- 4 in
- Overall Width
- 2 in
- Sheet Thickness
- 1 mil
- Wire Rope Length
- 4 in
- Length
- 4 in
Details
- Item
- Laminate
- Type
- Zebra
- Color
- Clear
- For Use With
- Zebra ZXP Series8 Card Printers
- Cards per Roll
- 625
- Product Type
- Laminator
Description
Laminate, Zebra, Cards per Roll 625, Height (In.) 2, Width (In.) 2, Depth (In.) 4, For Use With Zebra ZXP Seris 8 with Laminator
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.