This item is Discontinued.

Zebra Technologies Mobile Printer, 203 dpi, ZQ500 Series ZQ51-AUN0110-00

Mobile Printer, 203 dpi, ZQ500 Series (Discontinued)

  • Mfr # ZQ51-AUN0110-00
  • Zoro # G8292060
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZQ51-AUN0110-00
Zoro #
G8292060
UPC #
-
Country of Origin
China

Dimensions

Font Size
Scalable
Max. Label Length
39"
Max. Roll Dia.
2"
Overall Height
5 29/32 in
Overall Depth
2 13/32 in
Max. Print Width
2.83 in
Width
4.7"
Max. Tape Width
2.83"
Overall Width
4 23/32 in
Max. Label Width
3.15"
Battery Size
2450 mAh
Height
5.9"
Depth
2.4"
Maximum Print Width
2.83"
Maximum Print Length
39"

Details

Standards
FCC Part 15, Subpart B, EN55022 Class-B, EN60950, EN55024, VCCI class B, EN55024, EN61000-4-2, EN61000-4-3,EN61000-4-4, EN61000-4-5, CE, UL, TUV, CSA
Dispensing Style
Tear Off
Printer Series
ZQ500
Power Source
2450mAh Li-Ion
Item
Mobile Printer
Print Speed
5 in/sec
Screen Type
Push Button
Printing Software Compatibility
CPCL, Link-OS, ZPL
Label Formats Supported
Tag, Receipt
Includes
4-Bay Power Station, Belt Clip, Exoskeleton Case, Quad Battery Charger, Shoulder Strap, Single Battery Charger, Vehicle Charger
Stand Alone Printing / PC Required
PC
Printer Connectivity
Bluetooth, USB
Barcode Printer Type
Mobile
Application
Mobile
Wire Communication
Wireless (wifi)
Printer Resolution
203 dpi
Warranty
1 yr
For Use With
Receipt Print
Weight
1.39 lb
Max. Lines of Print
39"
Maximum Print Speed
5 in/s
Color Printing Capability
Monochrome
Printhead Resolution
203 dpi
Printer Type
Standard Mobile
Form Factor
Portable
Recommended Use
Receipt Print
Media Type
Receipt;Tag
Mobile Device Printing
Yes
Near Field Communication (NFC)
Yes
Platform Supported
PC

Description

Mobile Printer, Mobile Barcode Printer Type, Push Button Screen Type, 2.83 in Max. Print Width, 203 dpi Printer Resolution, 5 in/sec Print Speed, Tear Off Dispensing Style, Wireless (wifi) Wire Communication, Printer Series ZQ500, 2 13/32 in Overall Depth, 5 29/32 in Overall Height, 4 23/32 in Overall Width, 1.39 lb Weight, Printing Software Compatibility CPCL, Link-OS, ZPL, 2450mAh Li-Ion Power Source

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.