Zoro Homepage
This item is Discontinued.
Zebra Technologies Mobile Printer, 203 dpi, ZQ500 Series ZQ52-AUE0000-00

Mobile Printer, 203 dpi, ZQ500 Series (Discontinued)

  • Mfr # ZQ52-AUE0000-00
  • Zoro # G8292806
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZQ52-AUE0000-00
Zoro #
G8292806
UPC #
-
Country of Origin
China

Dimensions

Battery Size
2450 mAh
Overall Width
6 1/8 in
Max. Label Width
4.45"
Max. Print Width
4.09 in
Max. Roll Dia.
2.24"
Height
6.2"
Width
6.1"
Max. Label Length
39"
Overall Depth
2 5/8 in
Max. Tape Width
4.09"
Font Size
Scalable
Overall Height
6 7/32 in
Depth
2.4"
Maximum Print Width
4.09"

Description

Mobile Printer, Mobile Barcode Printer Type, Push Button Screen Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 5 in/sec Print Speed, Tear Off Dispensing Style, Bluetooth Wire Communication, Printer Series ZQ500, 2 5/8 in Overall Depth, 6 7/32 in Overall Height, 6 1/8 in Overall Width, 1.73 lb Weight, Printing Software Compatibility CPCL, Link-OS, ZPL, 2450mAh Li-Ion Power Source

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.