This item is Discontinued.

Zebra Technologies Mobile Printer, 203 dpi, ZQ500 Series ZQ52-AUN0110-00

Mobile Printer, 203 dpi, ZQ500 Series (Discontinued)

  • Mfr # ZQ52-AUN0110-00
  • Zoro # G8291887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZQ52-AUN0110-00
Zoro #
G8291887
UPC #
-
Country of Origin
China

Dimensions

Height
6.2"
Font Size
Scalable
Overall Width
6 1/8 in
Overall Height
6 7/32 in
Max. Tape Width
4.09"
Max. Print Width
4.09 in
Battery Size
2450 mAh
Overall Depth
2 5/8 in
Max. Roll Dia.
2.24"
Width
6.1"
Max. Label Length
39"
Max. Label Width
4.45"
Depth
2.6"
Maximum Print Width
4.09"

Details

Item
Mobile Printer
Printer Resolution
203 dpi
Printhead Resolution
230 dpi
Wire Communication
Wireless (wifi)
Print Speed
5 in/sec
Application
Mobile
Color Printing Capability
Monochrome
For Use With
Receipt Print
Printing Software Compatibility
CPCL, Link-OS, ZPL
Weight
1.73 lb
Includes
4-Bay Power Station, Belt Clip, Exoskeleton Case, Quad Battery Charger, Shoulder Strap, Single Battery Charger, Vehicle Charger
Barcode Printer Type
Mobile
Stand Alone Printing / PC Required
PC, Handheld
Screen Type
Push Button
Label Formats Supported
Receipt, Tag
Printer Series
ZQ500
Power Source
2450mAh Li-Ion
Standards
FCC Part 15, Subpart B, EN55022 Class-B, EN60950, EN55024, VCCI class B, EN55024, EN61000-4-2, EN61000-4-3,EN61000-4-4, EN61000-4-5, CE, UL, TUV, CSA
Maximum Print Speed
5 in/s
Printer Connectivity
Bluetooth, USB
Dispensing Style
Tear Off
Warranty
1 yr
Printer Type
Standard Mobile
Near Field Communication (NFC)
Yes
Form Factor
Portable
Mobile Device Printing
Yes
Platform Supported
PC;Handheld
Media Type
Receipt;Tag
Standard Memory
512 MB

Description

Mobile Printer, Mobile Barcode Printer Type, Push Button Screen Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 5 in/sec Print Speed, Tear Off Dispensing Style, Wireless (wifi) Wire Communication, Printer Series ZQ500, 2 5/8 in Overall Depth, 6 7/32 in Overall Height, 6 1/8 in Overall Width, 1.73 lb Weight, Printing Software Compatibility CPCL, Link-OS, ZPL, 2450mAh Li-Ion Power Source

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.