Zoro Homepage
This item is Discontinued.
Zebra Technologies Mobile Printer, 203 dpi, ZQ600 Series ZQ61-AUFA000-00

Mobile Printer, 203 dpi, ZQ600 Series (Discontinued)

  • Mfr # ZQ61-AUFA000-00
  • Zoro # G8291169
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZQ61-AUFA000-00
Zoro #
G8291169
UPC #
-
Country of Origin
China

Dimensions

Overall Width
3 1/2 in
Overall Depth
6 1/2 in
Max. Label Length
32"
For Core Dia.
1 in, 2 in
Battery Size
3250 mAh
Max. Label Width
2.18"
Width
3.5"
Height
2.8"
Max. Roll Dia.
2.20"
Max. Tape Width
1.89"
Overall Height
2 3/4 in
Font Size
Scalable
Max. Print Width
1.9 in
Depth
6.5"
Maximum Print Width
1.89"
Maximum Print Length
32"

Description

Mobile Printer, Mobile Barcode Printer Type, Push Button Screen Type, 1.9 in Max. Print Width, 203 dpi Printer Resolution, 4.5 in/sec Print Speed, Tear Off Dispensing Style, Bluetooth Wire Communication, Printer Series ZQ600, For Core Dia. 1 in, 2 in, 6 1/2 in Overall Depth, 2 3/4 in Overall Height, 3 1/2 in Overall Width, 1.33 lb Weight, Printing Software Compatibility CPCL, EPL, ZPL, 3250 mAh Li-Ion Power Source

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.